Static Dissipative Wipes, Transforming Technologies
Catalog # 76474-830
Supplier: Transforming Technologies
Specifications
- Color:Pink
- Description:Static dissipative wipes
- Cat. No.:76474-830
- W×L:22.9×22.9 cm (9×9")
Specifications
About this item
ESD and cleanroom safe, these static dissipative wipes are perfect for all electronic manufacturing and optical cleaning applications.
- 100% knitted polyester
- No carbon or metal fibers
- Good abrasion and solvent resistance
- Lint-free
ESD safe wipers are made from clean, durable synthetic fibers and their substrate is highly absorbent and will not turbocharge over 100 V. The wipes are perfect for optics and LCD screen cleaning because they contain no carbon or metal fibers which can scratch vulnerable surfaces.