Order Entry
United States
ContactUsLinkComponent
 
Brady® BradyPrinter i3300 with Brady Workstation Product and Wire ID Software Suite, Brady Worldwide
Catalog # 76460-970
Supplier:  Brady Worldwide
undefined
Brady® BradyPrinter i3300 with Brady Workstation Product and Wire ID Software Suite, Brady Worldwide
Catalog # 76460-970
Supplier:  Brady Worldwide
Supplier Number:  150640

Specifications

  • Description:
    BradyPrinter i3300 with Brady Workstation Product and Wire ID Software Suite
  • Cat. No.:
    76460-970
  • Print Resolution:
    300 dpi
  • Width:
    9"
  • Depth:
    12"
  • Display:
    240×320 pixels
  • Height:
    9.5"

Specifications

About this item

Get an ideal label printing scenario with the BradyPrinter i3300 Industrial Label printer. It produces labels and ribbons that snap into place, with no calibration and no wasted blank labels.

  • Single color deskstop printer
  • Auto cutter
  • Color touch screen
  • 5 year warranty
  • Maximum label/tape width: 4.25"
  • Maximum labels per day: 3000
  • Maximum print speed: 4 inches/second

Included Brady Workstation Product and Wire ID Suite makes creating basic text labels or labels with graphics and custom formatting fast and efficient. Get auto calibration in the printer and auto setup in the software with print smart technology that allows the printer, label materials, ribbons, and software to work together. Capable of changeovers in a flash, with foolproof drop-in label rolls and ribbons that snap into place in 20 seconds. Print smart technology allows the printer to print on the first label, even sleeves and small labels. Mid-volume industrial label printer can print on more than 40 product and wire identification materials, with custom options also available.

Ordering information: Includes (1) Brady Workstation Product and Wire ID Suite, (1) BradyPrinter i3300 printer with Wi-Fi, (1) cleaning kit, (1) cutter cleaning tool, (1) power cord, (1) product CD with user manual, (1) quick start guide, and (1) USB cable.