Order Entry
United States
ContactUsLinkComponent
Continuous Metallized Glossy Polyester Labels with 2 mil Adhesive, 3" Core, Brady
Continuous Metallized Glossy Polyester Labels with 2 mil Adhesive, 3" Core, Brady
Catalog # 76461-006
Supplier:  Brady Worldwide
undefined
Continuous Metallized Glossy Polyester Labels with 2 mil Adhesive, 3" Core, Brady
Catalog # 76461-006
Supplier:  Brady Worldwide
Supplier Number:  THT-21-434

Specifications

  • Color:
    Silver
  • Description:
    Labels
  • Material:
    Polyester
  • Cat. No.:
    76461-006
  • Packaging:
    (1 label across)
  • Roll length:
    91.4 m (300 ft.)
  • Core size:
    3"
  • Width:
    3"

Specifications

About this item

Metallized Polyester (B-434) labels are designed for applications that use barcodes, alphanumerics, graphic symbols, and logos, and also require nameplate-like quality.

  • Metallic appearance

Glossy, light gray finish gives labels a rating and serial plate appearance. Labels are designed to withstand numerous solvents and variable temperatures when applied to various surfaces. Service temperature of –40 to +194 °F (–40 to +90°C).

Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.

Certifications: UL approved. CSA accepted.
Ordering information: A ribbon is required to print this material. Use Part Number IP-R6002 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6002 for a different printer.