Specifications
- Color:White
- Description:Chemical-resistant slide labels
- Dimensions:22.9×22.9 mm (0.9×0.9")
- Material:Polyester
- Cat. No.:76461-108
- Packaging:3000 labels/roll
- Core size:3"
Specifications
About this item
Super Chemical Resistant Polyester (B-481) is designed for use in the slide staining process and other laboratory identifications which require superior chemical resistance.
- Autoclavable
The B-481 matte white polyester has a permanent acrylic adhesive and is thermal transfer printable with B30 series printers from Brady®. B-481 performs well in the commonly used H & E (hematoxilin and eosin) slide staining process. Excellent resistance to a wide variety of chemicals, oils and water. Service temperature of ‒80 to +130 °C (‒112 to +266 °F).
Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.