Order Entry
United States
ContactUsLinkComponent
Continuous Metallized High Adhesion Matte Polyester Labels, 3" Core, Brady
Continuous Metallized High Adhesion Matte Polyester Labels, 3" Core, Brady
Catalog # 76461-014
Supplier:  Brady Worldwide
undefined
Continuous Metallized High Adhesion Matte Polyester Labels, 3" Core, Brady
Catalog # 76461-014
Supplier:  Brady Worldwide
Supplier Number:  THT-106-486

Specifications

  • Color:
    Light Gray
  • Description:
    High adhesion labels, metallized with matte finish
  • Material:
    Polyester
  • Cat. No.:
    76461-014
  • Roll length:
    91.4 m (300 ft.)
  • Core size:
    3"
  • Width:
    2"

Specifications

About this item

Ultra Aggressive Metallized Polyester (B-486B) is ideal for rating/serial plates that use barcodes, alphanumerics, graphic symbols, and logos, and require nameplate-like quality.

  • Aggressive adhesive
  • Heat-resistant
  • Metallic
  • Permanent adhesive

Ultra Aggressive Metallized Polyester (B-486B) is a matte, light gray material that has a permanent rubber-based adhesive and is thermal transfer printable. Designed for high adhesion to textured metals, powder-coated surfaces, and low energy plastics. Service temperature of ‒40 to +120 °C (‒40 to +248 °F).

Labels are designed for use with BBP®81 Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.

Certifications: UL approved. CSA accepted.
Ordering information: A ribbon is required to print this material. Use Part Number 89077-374 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 94000-380 for a different printer.