Order Entry
United States
ContactUsLinkComponent
Matte Silver Polyester with Rubber Adhesive Labels, 3" Core, Brady
Matte Silver Polyester with Rubber Adhesive Labels, 3" Core, Brady
Catalog # 76461-104
Supplier:  Brady Worldwide
undefined
Matte Silver Polyester with Rubber Adhesive Labels, 3" Core, Brady
Catalog # 76461-104
Supplier:  Brady Worldwide
Supplier Number:  THT-19-480-1

Specifications

  • Color:
    Light Gray
  • Description:
    Rubber adhesive labels, matte silver
  • Dimensions:
    50.8×76.2 mm (2×3")
  • Material:
    Polyester
  • Cat. No.:
    76461-104
  • Packaging:
    1000 labels/roll
  • Core size:
    3"

Specifications

About this item

This B-480 material is a thermal transfer printable polyester, with a rubber based adhesive that is ideal for oily or greasy applications.

  • Metallic appearance

Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.

Ordering information: A ribbon is required to print this material. Use Part Number 76244-722 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 76241-622 for a different printer.