High Temperature 8 to 4 Gauge Wire Marking Sleeves, 3" Core, Brady
Catalog # 76461-298
Supplier: Brady Worldwide
Specifications
- Color:White
- Description:High temperature wire marking sleeves, 8 to 4 gauge
- Dimensions:16.4×50.8 mm (0.65×2")
- Material:Polyvinylidene
- Cat. No.:76461-298
- Packaging:250 labels/roll
- Core size:3"
- Diameter:0.375"
Specifications
About this item
PermaSleeve® Heat-Shrink Polyvinylidene Fluoride (B-345) wire marker sleeves are specifically designed for high temperature and low vacuum outgassing applications.
- Flame-retardant, heat-shrinkable
- Double-side printable
PermaSleeve® 2:1 heat shrinkable sleeves are fade-resistant and flame-retardant, and meet the requirements of NASA Vacuum Outgassing specification SP-R-0022A. Sleeves can be used in applications that require greater resistance to harsh chemicals such as fuels, lubricants, and high power cleaning solvents. Operating temperature range of ‒55 to +225 °C (‒67 to +437 °F).
Sleeves are designed for use with BBP®72 Label Printer, Brady IP® Series Label Printer, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, and THT 3" Core Printers.
Certifications: Meets SAE-AMS-DTL-23053/18 (Class 2), SAE-AS-81531, MIL-STD-202, Tested per ASTM E 162, ASTM E 662. RoHS compliant. UL recognized.
Ordering information: A ribbon is required to print this material. Use Part Number 89077-379 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 101076-574 for a different printer.