Order Entry
United States
ContactUsLinkComponent
Matte White 2 mil Polyimide Circuit Board Labels, 3" Core, Brady
Matte White 2 mil Polyimide Circuit Board Labels, 3" Core, Brady
Catalog # 76461-110
Supplier:  Brady Worldwide
undefined
Matte White 2 mil Polyimide Circuit Board Labels, 3" Core, Brady
Catalog # 76461-110
Supplier:  Brady Worldwide
Supplier Number:  THT-103-728-10

Specifications

  • Color:
    White
  • Description:
    Circuit board labels, 2 mil, matte finish
  • Dimensions:
    6.4×25.4 mm (0.25×1")
  • Material:
    Polyimide
  • Cat. No.:
    76461-110
  • Packaging:
    10000 labels/roll
  • Core size:
    3"

Specifications

About this item

Permanent polyimide (B-728) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component pre-process labeling.

  • Heat-resistant, permanent adhesive
  • Service temperature: ‒70 to +100 °C (‒94 to +212 °F)

Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Matte white polyimide material is thermal transfer printable.

Labels are designed for use with BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter A8500 Printer Applicator, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, or THT 3" Core Printers.

Certifications: Meets requirements of MIL-STD-202G, Method 215K.
Ordering information: A ribbon is required to print this material. Use Part Number 49006-110 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use R6006 for a different printer.