Glossy White 2 mil Polyimide Circuit Board Labels, 3" Core, Brady
Supplier: Brady Worldwide
Certificates
About this item
High temperature polyimide (B-727) withstands wave solder environments and multiple harsh washes for printed circuit board and electronic component pre-process labeling.
- Heat-resistant, permanent adhesive
- Service temperature: ‒70 to +100 °C (‒94 to +212 °F)
Ultra-durable adhesive is designed for use with extreme wash protocol and cleaning chemicals, and is ideal for use in auto apply equipment. Glossy white polyimide material is thermal transfer printable.
Labels are designed for use with BBP®11 Label Printer, BBP®12 Label Printer, BBP®81 Label Printer, Brady IP® Series Label Printer, BradyPrinter A8500 Printer Applicator, BradyPrinter i5100 Industrial Label Printer, BradyPrinter i7100 Industrial Label Printer, or THT 3" Core Printers.
Certifications: Meets requirements of MIL-STD-202G, Method 215K.
Ordering information: A ribbon is required to print this material. Use Part Number 76244-722 for the BradyPrinter i5100 or BRADY IP® Series Label Printer; use 76241-622 for a different printer.
Frequently Bought Together