BenchBlotter™ Fixed Speed Platform Rocker
Catalog # 470334-082
Supplier: Ward's
Specifications
- Description:Fixed speed platform rocker with flat mat platform
- Dimensions:340×300×120 mm (13.5×12×4.7")
- Cat. No.:470334-082
- Electrical:115 V, 50/60 Hz, 50 W
- Load capacity:2.3 kg (5 lbs.)
- Speed:12 rpm
- Weight:3 kg (6.5 lbs.)
- Voltage:115 V
- Operating temperature:4...45 °C
Specifications
About this item
The BenchBlotter is an economical 'workhorse' rocker, designed for common molecular lab applications such as blotting, staining and destaining.
- Optimized for blot washing and gel staining
- Cold room and incubator safe
- Dual platform accessory doubles work surface
- Gentle mixing, 12 rpm ±8° tilt
There are no complicated controls, no settings or adjustments to be made, just press the power switch and start rocking.