Tube Rocker
Catalog # 470334-080
Supplier: Ward's
Specifications
- Description:TubeRocker platform, US plug
- Dimensions:336×135×100 mm (13.3×5.3×4")
- Cat. No.:470334-080
- Electrical:115 V, 50/60 Hz, 50 W
- Tilt angle:±30°
- Max. load:2 kg (4 lbs.)
- Platform Size:300×114 mm (12×4.5")
- Speed:24 rpm
- Weight:1 kg (2.2 lbs.)
- Operating temperature:4...45 °C
Specifications
About this item
The TubeRocker Mini is designed to provide the ideal speed and tilt angle (24 rpm and 30°) for agitation of sample tubes. The grooved design of the included rubber mat properly secures all tube sizes ranging from 1.5 to 50 ml, without the use of added straps or bands.
- Ideal for tube sizes 1.5 to 50 ml
- Optimized speed and tilt angle for thorough mixing in sample tubes
- Cold room and incubator safe
- No adapters or mounting hardware required
- No complicated controls, no settings or adjustments to be made, just press the power switch to on.
Small in size (5×13 inches) and able to withstand temperatures from 4 to 45 °C, the TubeRocker Mini is small enough to fit on any lab bench and can conveniently be placed inside a cold room, refrigerator or laboratory incubator.
Delivery: Two years warranty.