Cleanroom Wipes for Grab-EEZ™ Wipe Dispenser
10146-288
Small Business Enterprise
- Color:White
- Description:Non-woven Cleanroom Wipe
- Dimensions:17.8W x 30.5L cm (7 x 12")
- Material:Poly-Cellulose
- Thickness:0.3 mm ±0.02 mm
- Ion Concentration Range:Potassium <0.0080 mg/g
Sodium <0.0400 mg/g
Chloride <0.0500 mg/g - Particle Generation (>=0,5 µm) - Biaxial Shake:<12 × 10³/cm²
- Basis Weight:68; ±3 g/m²
- Particle shedding (Helmke Drum):<500 counts/pc/cfm (≥0.3 µm)
- Absorbency - Rate:0.8 s
- Cat. No.:10146-288
- Packaging:200 per pack/ 12 bags per case/ 60 cases per pallet
- Supplier no.:GE-NT1-712
Nonwoven poly-cellulose cleanroom wipes for use with the Grab-EEZ™ wipe dispenser.
- Double C-folding allows you to easily grab only one wipe
- Extremely low in particles
ISO Class 5 (Class 100) cleanroom compatible.