Order Entry
United States
ContactUsLinkComponent
Motic Panthera E2 Binocular and Trinocular Microscopes
Motic Panthera E2 Binocular and Trinocular Microscopes
Supplier:  Motic
Certificates
undefined
Motic Panthera E2 Binocular and Trinocular Microscopes
Supplier:  Motic

Specifications

  • Catalog No:
  • 470332-864
  • 470332-860
  • Model:
  • Trinocular
  • Binocular
  • Contrasting Technique:
  • Brightfield, phase contrast and darkfield
  • Brightfield, phase contrast and darkfield
  • Head:
  • 25° inclined, 360° rotating
  • 25° inclined, 360° rotating
  • Eyepieces:
  • WF 10×/20 mm
  • WF 10×/20 mm
  • Nosepiece:
  • Quadruple, Reversed
  • Quadruple, Reversed
  • Objectives:
  • Achromatic 4×, 10×, 40× (spring), 100× (Spring, Oil Immersion)
  • Achromatic 4×, 10×, 40× (spring), 100× (Spring, Oil Immersion)
  • Stage:
  • 140×135 mm
  • 140×135 mm
  • Condenser:
  • N.A. 0.90/1.25
  • N.A. 0.90/1.25
  • Focusing System:
  • Coaxial coarse and fine focusing system with tension adjustment
  • Coaxial coarse and fine focusing system with tension adjustment
  • Illumination:
  • Fixed Koehler LED 1W with intensity control
  • Fixed Koehler LED 1W with intensity control
  • Stand:
  • Upright
  • Upright
  • W×D×H:
  • 210×282×396 mm
  • 210×282×396 mm
  • Weight:
  • 7.5 kg
  • 7.5 kg

Specifications

Frequently Bought Together