Order Entry
United States
ContactUsLinkComponent
 
PUREBRIGHT, RTU Germicide With Bleach, Fresh Scent, KIK
  76472-602
undefined
PUREBRIGHT, RTU Germicide With Bleach, Fresh Scent, KIK
  76472-602
 :  KIK21598638591

 

  • Description:
    PUREBRIGHT, RTU germicide with bleach
  • Size:
    32 oz.
  • Cat. No.:
    76472-602
  • Packaging:
    Spray bottle
  • Scent:
    Fresh scent

 

 

Offers the convenience of portable, on demand cleaning and sanitizing. Ideal for any hard surface cleaning challenge where the extra value of a sanitized surface is desired, schools, foodservice and offices. Recognized EPA registered product, approved for use against the SARS-CoV2 virus with a one minute dwell time.

  • For commercial, institutional and foodservice use.
  • Sanitizer, bactericidal, virucidal, germicidal and mildewcidal.
  • Kills E. Coli, Salmonella, MRSA, Staph, mildew, athletes foot, strep, Avian Flu, Influenza A, H1N1 Influenza A Virus and viruses that cause colds and flu as well as others when used as directed on the label.
  • 2% Sodium Hypochlorite with cleaning agents.
  • Two job cleaner, foam or spray—Spot & Shoot—30 second sanitizing ""Wet Time”.
  • Easy to use—spray, wipe, done.

Application: Disinfectant/Sanitizer

Applicable Material: Ceramics; cement/concrete; enamel; fabric; glass; laminate; metal; plastic

Chemical Compound: Sodium Hypochlorite

Dirt Types: Bacteria; fungus; germs; grease; mildew; organic matter; soil; stains.