Order Entry
United States
ContactUsLinkComponent
Bio-Wand™ Personal UV Sanitizer
Bio-Wand™ Personal UV Sanitizer
Catalog # 470332-834
Supplier:  MTC BIO, INC.
undefined
Bio-Wand™ Personal UV Sanitizer
Catalog # 470332-834
Supplier:  MTC BIO, INC.
Supplier Number:  U1001-W

Specifications

  • Description:
    Bio-Wand™ personal UV sanitizer
  • Cat. No.:
    470332-834

Specifications

About this item

Portable UV disinfection.

  • Kills up to 99% of bacteria and viruses
  • Destroys DNA and RNA
  • Handheld, cordless, rechargeable

Bio-Wand™ uses UV light (265 to 280 nm) to disinfect any object/surface in the lab and beyond. It can be set for a standard one-minute cleaning cycle or a more intense three-minute cycle. Simply press the power/start button and hold the light 1 to 2" from the surface, slowly moving it over the entire target area. Allow the UV light to shine on the desired area for 5 to 10 seconds to ensure optimum exposure. It provides 2 hours of operating time and includes a USB-C cable for charging and portability.