AnaeroJar, 2.5 L with rack, Hardy Diagnostics
Catalog # 76443-244
Supplier: Hardy Diagnostics
Specifications
- Well volume:2.5 L with rack
- Description:Plate rack
- Height:8" tall
- Cat. No.:76443-244
Specifications
About this item
A sturdy, low profile, space-saving jar that can be used for anaerobic, microaerophilic, or CO₂ cultures.
- Saves space in the incubator
- Lid is durable
- Comes with a stainless steel plate rack
- Built-in handle and latches
- Pressure release valve
- Holds up to 12 plates
- Used with the catalyst-free AnaeroGen and CampyGen