PROSAT® Sterile Polynit Heatseal Vial Wipes, Contec®
76417-124
: Contec
- Description:PROSAT® sterile polynit heatseal vial wipes, 70% IPA and 30% purified water
- Cat. No.:76417-124
- Packaging:20 wipes/pack, 64 packs/case, 1280 wipes/case
- W×L:10×10 cm (4×4")
PROSAT® sterile polynit heatseal vial wipes are made from 100% knitted polyester presaturated with a blend of 70% IPA and purified water. These polyester wipes generate a low level of particles and fibers and are ideal for use in product contact areas, reducing the risk of product contamination.
- 100% knitted polyester wipes have very low levels of particle and fibers, reducing contamination risk
- Cost effective, smaller wipes are designed for use on vials or small items
- Validated sterile, making them ideal for product contact areas
- Presaturated with 70% IPA and 30% purified water
- Convenient and easy to use
- Resealable pouch significantly reduces packaging waste
- Resealable pouch maintains saturation levels throughout use
Each pouch contains a stack of 4×4" wipes, which are ideal for wiping the top of vials prior to piercing the septum for reconstitution or use. These small, high-quality wipes reduce waste associated with using larger wipes for a smaller application.
The low-profile peel and reseal cleanroom-compatible packaging provides both quick access and easy closure, and requires minimal space in the isolator or UDAF cabinet.