Order Entry
United States
ContactUsLinkComponent
 
Pliers, Forming Dual Axial Leads, Excelta
Catalog # 63042-396
Supplier:  Excelta
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
undefined
Pliers, Forming Dual Axial Leads, Excelta
Catalog # 63042-396
Supplier:  Excelta
Supplier Number:  500-105A-US
Minority or Woman-Owned Business Enterprise
Small Business Enterprise

Specifications

  • Description:
    Pliers, stress relief, 5 star quality
  • Length:
    125 mm (5")
  • Material:
    Carbon
  • Cat. No.:
    63042-396
  • Tip size:
    1×4.75 mm (0.04×0.190")
  • Supplier no.:
    500-105A-US

Specifications

About this item

The 500-105A-US provides stress relief for dual axial lead components in one easy operation.

  • Specifically designed for stress relief on dual axial leaded components
  • Ergonomic grips for comfort
  • Double leaf springs for ease of use

The 500-105A-US five star 5" forming plier provides stress relief for dual axial lead components. It is designed for forming all leads of a component prior to surface mounting. It features a ergonomically molded antimicrobial grip (10¹⁰ ohms/sq surface resistivity) with dual leaf springs.