Brady® BradyPrinter i7100 300 DPI Peel Model with Vial Applicator Kit, Brady Worldwide
76461-896
- Description:Single color printer
- Cat. No.:76461-896
- Resolution:300 dpi
- Dimensions:11.4H×9.9W×17.2" D
- Software:Brady Workstation; Windows based driver for 3rd party software use
- Label Size:2.2" max. label/tape width
Get everything you need to automate your vial identification in one complete kit with the BradyPrinter i7100 Vial Applicator Kit.
- Color touch screen
- 256 MB RAM; SD Flash memory card reader
- PC Connect mode of operation
Get the job done with the BradyPrinter i7100 label printer. No matter the demands, this reliable, heavy-duty and high-accuracy label printer gets it all done. BradyPrinter i7100 Vial Applicator easily applies to vials during your high-volume identification projects. Save up to 5% when you buy the kits vs. buying each piece individually. Using printed labels allow for precision tracking by eliminating error-prone, handwritten labels. Vial applicator pays for itself after approximately 100 hours of use.
: Includes (1) i7100 300 dpi Peel Model Printer (149045); (1) Vial Label Applicator; (1) Brady Workstation Product and Wire ID Software Suite (BWS-PWID-EM); (1) Configuration Settings Manual; (1) Owners Manual; (1) Product CD with Driver; (1) U.S. Type B Plug Power Cord; (1) USB Cable; (2) 1 In Ribbon Takeup Cores.