Motic Swift Line M2651C Monocular Cordless LED Microscope
Catalog # 470331-190
Supplier: Swift Instruments
Specifications
- Description:Monocular Cordless LED Microscope
- Electrical:110 - 220 V switching power supply
- W×D×H:134×191×362mm (5¼×7½×14¼")
- Stage:120×110 mm
- Weight:2.27 kg (5 lbs.)
- Cat. No.:470331-190
Specifications
About this item
Top quality optics, ideal for school use.
- Achromatic objectives
- Large stage
The M2651C is ideal for a wide variety of educational applications. This series has locked-on one touch stage clips, eyepiece, objectives and easy to use coaxial focusing system. M2651C is rechargeable, with cool and efficient dimmable LED illumination.
Objectives: 4× (0.10 N.A.), 10× (0.25 N.A.) and 40×R (0.65 N.A.) achromatic, DIN standard
Delivery information: Unit shipped with American plug.