Metal Detector
Catalog # 470095-864
Supplier: FIRST TEXAS PRODUCTS, LLC
Specifications
- Description:Bounty Hunter Jr.
- Cat. No.:470095-864
- Supplier no.:BHJS
Specifications
About this item
A great low cost metal detector.
- 6.5" closed weather-resistant coil
- Lightweight, ergonomic design
- Approximately 10×9×57"
- One-year limited warranty
This rugged, easy to use unit from Bounty Hunter is the right choice for any class. This tried and true metal detector is easy to use and collapses from adult size to a child sized length. Use it in class simulations to search for hidden evidence. Detects coin-sized objects up to 5" deep and larger objects up to 3' deep. Target indicator meter measures signal strength and the signal increases in volume as targets get closer. Discrimination control eliminates iron and most unwanted items.