Diversey™ Envy® Foaming Disinfectant Cleaner, Lavender Scent
Catalog # 76461-958
Supplier: Janitorial Supplies
Specifications
- Description:Diversey™ Envy® Foaming Disinfectant Cleaner
- Size:12× 19 oz.
- Cat. No.:76461-958
- Packaging:Aerosol
- Scent:Lavender
- Form:Liquid
Specifications
About this item
Clean and disinfect with a simple spray and wipe. The foaming action penetrates and dissolves common soils and stains. Non-abrasive formula is safe to use on hard, non-porous surfaces. Highly effective against a wide variety of bacteria, viruses and fungi.
- Clean and disinfect with a simple spray and wipe.
- Foaming action penetrates and dissolves common soils and stains.
- Non-abrasive formula is safe to use on hard, non-porous surfaces.
- Highly effective against a wide variety of bacteria, viruses and fungi
- Lavender scent
Application: Disinfectant/Cleaner
Applicable Material: Ceramics; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl.
Dirt Types: Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil.