Countertop Sign, 'PLEASE WAIT TO BE SEATED WHILE WAITING PLEASE' Accuform®
76442-582
- Dimensions:10×7"
- Material:Plastic
- Cat. No.:76442-582
- Legend:PLEASE WAIT TO BE SEATED WHILE WAITING PLEASE
Countertop Signs alert and remind employees and visitors to protect themselves and prevent the spread of COVID-19, the Coronavirus, by following the preventative measures outlined.
- Durable, high-impact plastic with 10"H×7"W printed sign face
- Self-supporting design has 2.5" bend at bottom of sign