Countertop Sign, 'IF YOU'RE SAFE, WE'RE SAFE TOO! PROTECTIVE MEASURES' Accuform®
Catalog # 76442-578
Supplier: ACCUFORM MANUFACTURING, INC
Specifications
- Dimensions:10×7"
- Material:Plastic
- Cat. No.:76442-578
- Legend:IF YOU'RE SAFE, WE'RE SAFE TOO! PROTECTIVE MEASURES
Specifications
About this item
Countertop Signs alert and remind employees and visitors to protect themselves and prevent the spread of COVID-19, the Coronavirus, by following the preventative measures outlined.
- Durable, high-impact plastic with 10"H×7"W printed sign face
- Self-supporting design has 2.5" bend at bottom of sign