Automatic Hands-Free Foam Hand Sanitizer/Soap Dispenser with Drip Tray, Alpine
Catalog # 76460-616
Supplier: Avantor
Specifications
- Capacity:1200 ml
- Color:White
- Description:ABS foam sanitizer dispenser
- Cat. No.:76460-616
- W×D×H:4.4×18"
Specifications
About this item
Dispenser works with most foam hand sanitizers or foam soap, making it ideal for use in offices, schools, warehouses, food service facilities, hospitals, and more.
- For use with foam hand sanitizer and foam soap
- Large 1200 ml capacity requires less frequent refills
- Quiet, battery operated dispenser uses (4) C batteries (not included)
- Lock included to prevent theft and vandalism
- Automatic, hands-free operation for improved hand hygiene
- Drip tray catches any foam so that floors remain clean
ADA compliant in force and one-handed operation, making it accessible to people with disabilities. Made from chemical, heat, and impact-resistant ABS plastic, these units are designed to provide long service life. Includes a drip tray to catch any foam so that floors remain clean. Wall mount design.