HOBO® Temperature Data Logger, 5" Probe
HOBO temperature data logger with 5" probe, –40...125 °C (–40...257 °F), ±0.25 °C from 0...50 °C
Catalog # 470323-504
Supplier: ONSET COMPUTER CORPORATION SE
Supplier #: U12-015-02
HOBO® Temperature Data Logger, 5" Probe
Catalog # 470323-504
Supplier: ONSET COMPUTER CORPORATION SE
Jump to:
Product Details & Documents
The HOBO U12 Stainless 5" Probe Temperature Data Logger is ideal for monitoring internal temperature of foods or any application where fast response is critical.
- Food-grade 316 series stainless steel
- High-accuracy, extended temperature range
- Suitable for high pressure applications to 2200 psi
- Fast readout via direct USB interface
- Compatible with HOBOware and HOBOware Pro software for logger setup, graphing and analysis
Ordering information: HOBO data loggers require HOBOware software and a USB cable. (Note: A USB cable is included w/HOBOware Pro CD or USB software purchase). For more information on required HOBOware software (not included), contact your Avantor representative.
Specifications
- Description:HOBO temperature data logger with 5" probe
- Accuracy:±0.25 °C from 0...50 °C
- Range:–40...125 °C (–40...257 °F)
- Cat. No.:470323-504
- Data Memory:64K bytes (43,000 12-bit measurements)
- Weight:82 g (2.9 oz.)
Recommendations
Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".
Otherwise, you will receive generic recommendations.



