HOBO® Stainless Temperature (4900') Data Logger
Catalog # 470323-502
Supplier: ONSET COMPUTER CORPORATION SE
Specifications
- Data Memory:64 K bytes (43000 12-bit measurements)
- Description:HOBO® stainless temperature (4900') data logger
- Weight:72 g (2.5 oz.)
- Cat. No.:470323-502
- Accuracy:±0.25 °C from 0...50 °C
- Range:−40...+125 °C (−40...+257 °F)
Specifications
About this item
An ideal data logger for food, pharmaceutical, autoclave, and where high-accuracy temperature data is critical.
- Food-grade 316 series stainless steel
- High-accuracy, extended temperature range
- Suitable for high pressure applications to 2200 psi
- Fast readout via direct USB interface
Compatible with HOBOware® and HOBOware® Pro software for logger setup, graphing, and analysis.
Ordering information: HOBO® data loggers require HOBOware® software and a USB cable. (Note: A USB cable is included with HOBOware® Pro CD or USB software purchase).