Specifications
- Temperature Control Range:20...24 °C
- Temperature Range:16…30 °C (ambient)
- Capacity:25 shelves, 4 units per shelf, 100 units total
- Description:Floor standing platelet incubator agitator
- Dimensions:40W×28D×70" H
- Model:FS100
- Temperature Accuracy:±0.3 °C between 20...24 °C
- No. of shelves:25
- Temperature Setting:22 °C (default)
- W×D×H:1016×711×1778 mm (40×28×70")
- Cat. No.:76457-550
- Electrical:115 V, 50/60 Hz, 7 A peak, 4 A steady state, 500 W
- Weight:261 kg (575 lbs.)
Specifications
About this item
This platelet incubation/agitation system features a thermoelectric temperature control method and has an advanced control system with many automated processes including high low temperature alarm testing, unit temperature calibration and the inventory management system. The inventory management allows for platelet expiration tracking using color coded icons. This easy-to-use tool was designed to decrease loss of platelets due to time expiration.
- Massive 7" industrial touch screen with intuitive icons
- Corrosion resistant locking casters for easy unit placement
- Alarm and standard operation indicator light
- Onboard thermal printer for keeping records of temperature data
- Battery backup in the event of a power failure
- Downloadable event log
- Gas-less/compressor less heating and cooling design
The FS100 has smooth rolling, lockable casters making it easily to install and relocate. If a blood bank uses a secondary temperature monitoring system they can easily attach a probe using the FS100 probe port and mounting hardware.
These systems also have an integrated thermal printer for printing temperature and event reports. This service free device replaces the old-style chart recorders that are difficult to read and require monthly maintenance. The control systems also have a USB port for downloading unit data and an ethernet port for connection the equipment to a network. Also features RS485 interface.