9500 Comfort Series Respirator N95, MakriteĀ®
Catalog # 76413-598
Supplier: Avantor
Specifications
- Color:White
- Description:N95 Respirator with Nose Piece, without Valve
- Cat. No.:76413-598
Specifications
About this item
MakriteĀ® 9500 Comfort Series is designed to protect workers from exposure to solid substances free of oil. This cone-style N95 mask is the most widely used mask in all work environments. These models have been designed to meet NIOSHās stringent approval requirements for breathing resistance and filtration efficiency.
- Exceptional interior filter for low breathing resistance
- Individually adjustable aluminum nose clip for excellent fit
- Ultrasonic welded head-straps for secure seal
- High density urethane foam nosepiece for great fit and comfort
- Approved by NIOSH
N95 particulate filter (95% filter efficiency level) is effective against particulate aerosols free of oil. Time use restrictions may apply.
NIOSH TC number 84A-5411.
Certifications: This product has been tested and meets the NIOSH standard of N95. Approved by NIOSH. The 9500-N95 model is also cleared by the Food and Drug Administration for use as a Surgical N95 Respirator, FDA 510(k): K020474.
Packaging: Masks are packaged 20 per box, 12 boxes per case.