Westex® DH 6.5 oz. Men's FR Button Up Shirts, Medium Blue, Lakeland Industries
Supplier: Lakeland
Certificates
About this item
The 6.5 oz. Westex® DH Men's Button Up Shirt has a uniquely woven fabric blend that provides outstanding breathability and advanced moisture management to keep the wearer cooler, drier, and more comfortable.
- Permanent moisture wicking properties
- Lightweight 6.5 oz. Westex® DH inherently FR fabric
- Tag-free collar
- Athletic cut
- Button down collar
- Drop shoulder design
- Long rounded tail stays tucked in
Mid layers are the versatile garments that can help take the chill off for a few hours on a fall morning, or provide an extra layer of insulation for those long, frigid winter days. Paired with a Base layer, Mid layers continue to pull moisture away from the body and move it to the outermost garment so it can dry. Lightweight, effective fabrics let Mid layers increase comfort without reducing mobility.
Certifications: NFPA 70E. NFPA 2112 - UL certified. APTV: 8.9 cal/cm². CAT: 2.
Specifications
- Catalog No:
- 76438-580
- 76438-582
- 76438-576
- 76438-578
- 76438-566
- 76438-562
- 76438-584
- 76438-586
- 76438-564
- 76438-588
- 76438-572
- 76438-574
- 76438-568
- 76438-570
- Garment application:
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Casual
- Gender:
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- For Men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- With Buttons
- Fabric:
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Westex® DH inherently FR fabric
- Weight:
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
- 6.5 oz.
Specifications
Frequently Bought Together