Non-Contact Infrared Digital Thermometer as module name
Catalog # 76436-690
Supplier: Avantor
Specifications
- Description:Non-contact infrared digital thermometer
- Cat. No.:76436-690
Specifications
About this item
Designed for measuring body temperature, specifically for use on the forehead area. Requiring no skin contact, the thermometer works by collecting heat radiation emitting from the forehead.
- Measures temperatures from 95 to 109.2 ° F
- Must be 2 to 3' from patient forehead
- Digital readout
- Auto shut-off after 30 seconds to save battery
- Pre-calibrated
- Commercial grade
- 0.1 ° F or 0.1 ° C resolution
Requiring no skin contact, the thermometer is a more hygienic, reliable option for fever-checking compared to intrusive oral thermometers. Receive highly accurate measurements in seconds with the single click of a button. An integrated alarm sounds when raised body temperature is detected, making it easy to inform both user and individual of a potential fever. Requires 2 AAA batteries, included.