HyFlex® Cut Resistant Sleeve, 74-021, Ansell
Catalog # 80092-739
Supplier: Ansell Healthcare
Specifications
- Garment application:Food,Industrial,Laboratory
- Gender:Unisex
- Risk area:Cuts
- Color:White
- Length:53 cm (21")
- Model:74-021
- Fabric:Spectra®
- Cat. No.:80092-739
Specifications
About this item
Made from 7 gauge knitted heavyweight Spectra®, this sleeve offers high level cut protection up to your shoulder.
- Extremely cut resistant, flexible and comfortable
- An attached adjustable strap is included to hold the sleeve in place
- Can be bleached while laundering
The Spectra® yarns are wrapped in polyester which offers better comfort and flexibility, this sleeve also features an adjustable strap which helps to hold the sleeve in place easily.
Applications include metalwork, glass processing, cutting glasses, sheets, panels, slicing, cutting and shopping.
Certifications: EN 420:2003 + A1:2009; REACH Compliant
Packaging: 6 pieces per carton.