ESP Ultraflat Magnetic Stirrer, Velp Scientific
Catalog # 76416-260
Supplier: VELP SCIENTIFIC INC.
Specifications
- Temperature range:−10…+ 60 °C
- Description:ESP Ultraflat magnetic stirrer
- Max. Stirring Capacity H₂O:5 L
- Cat. No.:76416-260
- Electrical:100/240 V, 50/60 Hz
- Speed range:0 - 1100 rpm
- Overall dimensions:160×230×33 mm (6.3×9.0×1.3")
- Weight:0.9 kg (2 lbs.)
Specifications
About this item
ESP is an ultraflat magnetic stirrer with no moving mechanical components: it is therefore maintenance-free.
- Control panel is protected from liquid spills with run-off groove
- Technopolymer casing resists chemicals
- Accepts up to 5 L flasks
- Ergonomic - very low height and light weight
- Made from technopolymer
Universal mains voltage/frequency range. Ideal for microtitration, microbiology and biochemistry. Soft start but rapidly reaches set speed. Surface is ideal for visualization of particles and color changes.