Order Entry
United States
Orders LinkContactUsLinkComponent
Dynamic Climate Chambers, MKT 240, Binder

Dynamic Climate Chambers, MKT 240, Binder

Supplier:   Binder
Dynamic Climate Chambers, MKT 240, Binder
Supplier:  Binder
Certificates
Dynamic Climate Chambers, MKT 240, Binder

3 Options Available Below

Product Details & Documents

Standard climate chambers that work with APT.line™ preheating chamber technology.

  • Programmable condensation protection for test material
  • Heated viewing window with LED interior lighting
  • With 4 zero-voltage relay contacts
  • Troubleshooting system with visual and audible alarms
  • Access port with silicone plug (50 mm) at left
  • Computer interface: Ethernet
  • Power socket (230 V) on the right-side control panel

Intuitive touchscreen controller with time-segment and real-time programming. Internal data logger, measured values can be read out in open format via USB.

Adjustable ramp function, integrated chart recorder, real-time clock, door heating, and inner chamber made of stainless steel.

CFC-free refrigerants R-452A and R-23. Cooling with cascade compressor cooling unit.

Units have four castors, two with brakes.

Temperature fluctuation (time) (°C): 0.1 to 0.6, 0.1 to 0.4, 0.1 to 0.5 for MKT115, MKT240 and MKT720 respectively.
Temperature variation (spatial) (°C): 0.2 to 1.8, 0.1 to 1.0, 0.3 to 2.0 for MKT115, MKT240 and MKT720 respectively.

Certifications: Class 2 independent adjustable temperature safety device (DIN 12880).

Delivery information: Supplied with one stainless steel shelf. Please note all MKT units require a three phase supply.

Specifications for Product Family

Specifications

  • Catalog No:
  • 76413-560
  • 76413-562
  • 76413-564
  • Model:
  • MKT 115
  • MKT 240
  • MKT 720
  • Temperature Range:
  • –70...180 °C
  • –70...180 °C
  • –70...180 °C
  • Capacity:
  • 115 L (4.1 cu. ft.)
  • 228 L (8 cu. ft.)
  • 734 L (25.9 cu. ft.)
  • Nominal power consumption:
  • 5.5 kW
  • 6.5 kW
  • 13 kW
  • Weight:
  • 223 kg (672 lbs.)
  • 294 kg (838 lbs.)
  • 611 kg (1345 lbs.)

Specifications

Product Family Options

Product Information

  • Interior dimensions
    Ext. dimensions
    Electrical
    Availability
    Price
  • 76413-560
    Dynamic climate chamber for rapid temperature changes with extended low temperature range, MKT115-480V-C, with voltage and frequency converter
    Dynamic climate chamber for rapid temperature changes with extended low temperature range, MKT115-480V-C, with voltage and frequency converter
    600×400×480 mm (23.64×15.76×18.91")
    980×865×1725 mm (38.61×34.08×68")
    480 V, 3 phase, 60 Hz, 16 A
    Log in for availability
    Log in for availability
    Each
    Each - $50,363.49
    $50,363.49
    Each
       $50,363.49
    Minimum order quantity is 1

    Supplier Number: 9020-0363
    Specifications:
    More
    Specifications
    Cat. No.
    76413-560
    Model
    MKT 115
    Temperature Range
    –70...180 °C
    Capacity
    115 L (4.1 cu. ft.)
    Nominal power consumption
    5.5 kW
    Weight
    223 kg (672 lbs.)
  • 76413-562
    Dynamic climate chamber for rapid temperature changes with extended low temperature range MKT240-480V-C, with voltage and frequency converter
    Dynamic climate chamber for rapid temperature changes with extended low temperature range MKT240-480V-C, with voltage and frequency converter
    735×443×700 mm (28.96×17.45×27.58")
    1115×925×1935 mm (43.9×36.45×76.2")
    480 V, 3 phase, 60 Hz, 16 A
    Log in for availability
    Log in for availability
    Each
    Each - $61,779.92
    $61,779.92
    Each
       $61,779.92
    Minimum order quantity is 1

    Supplier Number: 9020-0364
    Specifications:
    More
    Specifications
    Cat. No.
    76413-562
    Model
    MKT 240
    Temperature Range
    –70...180 °C
    Capacity
    228 L (8 cu. ft.)
    Nominal power consumption
    6.5 kW
    Weight
    294 kg (838 lbs.)
  • 76413-564
    Dynamic climate chamber for rapid temperature changes with extended low temperature range MKT720-480V-C, with voltage and frequency converter
    Dynamic climate chamber for rapid temperature changes with extended low temperature range MKT720-480V-C, with voltage and frequency converter
    1200×600×1020 mm (47.3×23.64×40.2")
    1580×1140×2005 mm (62.3×44.9×79")
    480 V, 3 phase, 60 Hz, 32 A
    Log in for availability
    Log in for availability
    Each
    Each - $80,846.41
    $80,846.41
    Each
       $80,846.41
    Minimum order quantity is 1

    Supplier Number: 9020-0365
    Specifications:
    More
    Specifications
    Cat. No.
    76413-564
    Model
    MKT 720
    Temperature Range
    –70...180 °C
    Capacity
    734 L (25.9 cu. ft.)
    Nominal power consumption
    13 kW
    Weight
    611 kg (1345 lbs.)
Accessories

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel rack for MKxx 720 units
    Stainless steel rack for MKxx 720 units
    76462-250
    Log in for availability
    Each - $537.00

Product Information

  • Catalog #
    Availability
    Price
  • Stainless steel rack for MKxx 240 units
    Stainless steel rack for MKxx 240 units
    76462-238
    Log in for availability
    Each - $345.21

Recommendations

Recommendations will be personalized based on your shopping preferences only if you have given your consent by enabling "Enhance my Shopping Experience" on the "Personal Info page".

Otherwise, you will receive generic recommendations.