SlideMate™ Pro Microscope Slide Printer, Epredia™
Thermal transfer printer, Slides 75×25×1 mm; 1×3", Universal 100 - 240 VAC, 50/60 Hz, 1.2 A max., 4 - 5 s/slide, 13×6.4×16"
Catalog # 76397-806
Supplier: Epredia
Supplier #: A83900015
Jump to:
Product Details & Documents
Epredia™ SlideMate™ Pro slide printer is a smart solution with flexible configuration options.
- The SlideMate™ Pro printer features a dual-hopper loading system with intelligent slide selection for efficient performance
- Avoid wasted time switching between multiple slide types
- Or maximize throughput by loading both hoppers with matching slides
- The SlideMate™ Pro has a high throughput: 4 to 5 seconds per slide
Setup is simple. The SlideMate™ Pro software uses a Windows® based driver that easily connects to other computers and laboratory information systems. The SlideMate™ Pro enables sample-tracking solutions including user log-in information, time and date stamp on each slide, and unique transaction IDs.
Accessories information: SlideMate™ Pro Spare Slide Hopper is an optional accessory to be used with the Epredia SlideMate™ Pro thermal slide printer. It provides additional flexibility to quickly change slide type/tab color during printer use.
Specifications
- For Use With:Slides 75×25×1 mm; 1×3"
- Description:Thermal transfer printer
- Dimensions:13×6.4×16"
- Electrical:Universal 100 - 240 VAC, 50/60 Hz, 1.2 A max.
- Print speed:4 - 5 s/slide
- Interfaces:Ethernet, USB-A(2), USB-B(1)
- Cat. No.:76397-806
Accessories
Product Information
- Catalog #AvailabilityPrice
- Epredia™ SlideMate™ Pro spare slide hopper



