Vernier® Go!Temp
Supplier: Vernier Software & Technology
Certificates
About this item
Go!Temp collect temperature data directly through the USB port of a computer. Essential in any classroom!
We've made it easy to use technology to teach science concepts with Go!Temp. Plug Go!Temp directly into your computer or Chromebook USB port to start collecting real-time temperature data.
Maximum temperature that the sensor can tolerate without damage: 150 °C
Resolution: 0.07 °C
Accuracy: ± 0.5 °C
Response Time: 4 s (to 90% of full reading in water)
Ordering information: Save money when you purchase the Go!Temp Teacher Pack. Each includes 8 Go!Temp USB temperature sensors.
Frequently Bought Together