Masterflex® L/S Easy-Load Pump Heads for Precision Tubing, Cole-Parmer
Catalog # 76403-048
Supplier: Avantor
Specifications
- Description:Masterflex L/S® Easy-Load® Head for precision tubing, PARA housing, stainless steel rotor (no open-head sensor)
- Channels:1
- Max. flow rate per channel:2300 ml/min
- Min. flow rate per channel:0.0012 ml/min
- No. of rollers:4; stainless steel
- Housing Material:Polyarylamide (PARA)
- Cat. No.:76403-048
- Speed range:0.02 - 600 rpm, opt.
- Tubing size:L/S® 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18
Specifications
About this item
Faster tubing changes and reduced maintenance.
- New design and automatic tubing retention allow for multiple tubing sizes—change tubing without removing head from drive
- Four rollers for reduced pulsation and smoother flow
- Stainless steel (SS) rotor/roller for greater durability and chemical resistance
- Model available with integrated open-head sensor – connects directly to sensor-equipped drives
- Pump heads are stackable for multichannel applications
- Compact design for efficient use of space
- Each pump head for precision pump tubing accepts tubing sizes L/S® 13, L/S® 14, L/S® 16, L/S® 25, L/S® 17, and L/S® 18
- Achieve flow rates of 0.06 to 2300 ml/min (1 to 600 rpm)
- Automatic tubing retention
- Fixed occlusion
This Easy-Load® pump head accepts precision tubing— ensures optimal performance from your Masterflex pump. Select a pump head for one of the following precision tubing sizes: L/S 13, L/S 14, L/S 16, L/S 25, L/S 17, L/S 18.