BioFit MVMT™ Pro Ergonomic Swivel Chairs
Catalog # 76404-366
Supplier: BioFit
Specifications
- Color:Black
- Description:Ergonomic chair, medium height backrest
- Model:76404-366
- Back Material:Vinyl
- Frame Color/Finish:Chrome
- Seat/Back Color:Black
- Seat Dimensions:20.5" wide × adjustable seat depth from 16.4 - 18.9"
- Backrest Dimensions:W×H 17.5×15"
- For Use With:Worksurfaces 32 - 39" height
- Cat. No.:76404-366
- Seat height:20 - 27"
- Foot style:20" Ø adjustable footring; casters
Specifications
About this item
MVMT™ stands for Movement, for ergonomic seating. The chairs are developed to address the unique ergonomic needs and working postures of users in technical environments specifically for healthcare, laboratory, cleanroom and standing-desk applications.
- Comfortable, full ergonomic support and functionality
- Easy, efficient and effective to clean
- Adjustable seat height
- Adjustable seat depth from 16.4 - 18.9"
- T-bar arm rests
- 5 star base with casters and footring
Built to withstand 3-shift use, 365 days per year and backed by a 13-year warranty (lifetime on pneumatic seat height adjustment cylinder). Proprietary QR Code Profile System provides users easy access to operational videos, warranty balance and more. Available on GSA contract.
Certifications: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards.