BioFit Elite Static Control Swivel Chairs
76404-330
: BioFit
- Color:Blue
- Description:BioFit Elite series static control chair
- Model:76404-330
- Back Material:Vinyl
- Frame Color/Finish:Chrome
- Seat/Back Color:Blue
- Seat Dimensions:W18.5×D17×T3"
- Backrest Dimensions:W×H 15.5×14.5"
- For Use With:Worksurfaces 34 - 44" height
- Cat. No.:76404-330
- Seat height:22 - 32"
- Foot style:20" Ø adjustable footring; casters
BioFit Elite Series seating, engineered for all-day comfort, is perfect for office and industrial workspaces. The ergonomic design enhances user comfort and productivity when sitting for prolonged periods.
- Easily adjusted controls to meet the needs of multiple shift users
- Mid-sized adjustable seat and back
- 5-legged wide aluminum base
- Dual-wheel nonmarring casters
BioFit seating solutions are crafted with user comfort, health and wellbeing in mind. Products meet or exceed rigorous industry standards and nearly all carry a 13-year warranty with a lifetime warranty on the pneumatic mechanisms.
The products are renowned for proven performance and reliability, backed by a history of over 75 years improving the workplace experience by providing ergonomic seating for laboratory, healthcare, technology, education, industrial, office and custom applications.
: LEED® compliant for use in commercial interiors; complies with ANSI/BIFMA X5.1 product safety and performance standards.