Sample Loop for Aqueous Samples, 2.0 mm, PerkinElmer
Catalog # 10139-232
Supplier: PerkinElmer
Specifications
- Ø int.:2.0 mm
- Capacity:3.5 ml
- Description:Sample loop for aqueous samples
- Cat. No.:10139-232
- Supplier no.:N0777087
Specifications
About this item
The FEP sample loop, with a 2.0 mm inner diameter, is used with the AXPRESS® PLUS value/pump module for aqueous applications.
This inner volume capacity is 3.5 ml.
Delivery: The full assembly includes two connectors and two ferrules.