- Capacity:30 µl
- Description:Titanium high pressure capsules
- Cat. No.:10139-014
- Supplier no.:B0182903
High pressure, reusable titanium capsules are designed for use with DSC 4000, DSC 6000, DSC 8000, DSC 8500, Diamond DSC, Pyris 1 DSC, DSC 7, DSC 6, Pyris 6 DSC, and Jade DSC. They use replacement seals (B0185054).
- Operating range of –170 to 400 °C
- Capsule volume is 30 µl
- 150 bar maximum pressure
High pressure capsules are recommended whenever higher pressures are expected. The covers of these capsules contain a bursting disk that allow the sample to escape in the event that pressure exceeds 150 atm. This allows the endothermic signal produced by volatile samples or by-products to be suppressed, which permits the study of explosive materials. They can be used in any situation where a self-generating atmosphere is used. Capsules are also available in steel and gold-plated steel.
Note: The sealer for the original high pressure capsules has been discontinued but the specifications of the original high pressure capsules are identical to those of the new high pressure capsules.