Special Optical Glass Macro Cylindrical Cell with PTFE Stopper, PerkinElmer
Catalog # 45603-834
Supplier: PerkinElmer
Specifications
- Description:Special optical glass macro cyl. Cell
- Lightpath:100 mm
- Cat. No.:45603-834
- Pathlength:100 mm
- Supplier no.:B0631094
Specifications
About this item
The special optical glass macro cylindrical cell has a volume of 28 ml, a light path of 100 mm, and an outside depth of 102.5 mm.
Cylindrical cells are used with spectrophotometers that have a larger circular light beam. Each cell has an outside diameter of 22 mm and an inside diameter of 19 mm. Each package contains one cell and two windows.