Order Entry
United States
ContactUsLinkComponent
Polypropylene Tube with Screw Cap, 15 ml, PerkinElmer
Polypropylene Tube with Screw Cap, 15 ml, PerkinElmer
Catalog # 10139-448
Supplier:  PerkinElmer
undefined
Polypropylene Tube with Screw Cap, 15 ml, PerkinElmer
Catalog # 10139-448
Supplier:  PerkinElmer
Supplier Number:  N0777471

Specifications

  • Capacity:
    15 ml
  • Description:
    PP Tube with screw cap
  • Cat. No.:
    10139-448
  • Packaging:
    60/pack
  • Supplier no.:
    N0777471

Specifications

About this item

PerkinElmer translucent polypropylene tubes are designed to provide excellent chemical resistance. It features a conical bottom and screw cap.

This tube has a 16 mm Ext.Ø and 15 ml volume.