Silver Bromide Circular Demountable Cell Window, Thickness: 2 mm, One Pair, PerkinElmer
Catalog # 10139-110
Supplier: PerkinElmer
Specifications
- Description:Silver Bromide circular cell window, OØ 25 mm
- Size:1 pair
- Thickness:2 mm
- Cat. No.:10139-110
- Supplier no.:L1272102
Specifications
About this item
Silver Bromide circular demountable cell windows are minimally degraded by water making them useful for applications in the deep infrared.
One pair of cell windows 25 mm in diameter.