Insect Metamorphosis Comparison
1, 6", 8"
Catalog # 470325-206
Supplier: White Owl Enterprises
Supplier #: R277
Jump to:
Product Details & Documents
Riker mount of insect metamorphosis for comparison.
- High quality display mount
Compare the stages of simple (hemimetabolous) metamorphosis to those of complete (holometabolous) metamorphosis with this display.
In simple metamorphosis the insect has only 3 life stages: egg, nymph (looks like a smaller, wingless adult), and adult. This type of development is shown using specimens from a grasshopper. With complete metamorphosis there are 4 distinct stages: egg, larva (a worm-like stage), pupa (non-feeding and sessile), and finally adult. These stages are represented using butterfly specimens.
All specimens are clearly labeled and presented in a 6×8" display.
Ordering information: Exact species will vary with availability.
Specifications
- Width:8"
- Length:6"
- No. of parts:1



