Specifications
- Temperature range:40...230 °C
- Description:Halogen moisture analyzer, HS153
- Cat. No.:76403-496
- Readability:1 mg (0.01% MC), moisture content
Specifications
About this item
Halogen moisture analyzer HS153 for high performance moisture analysis.
- Sample weight 0.1 g to 50 g
High Performance Moisture Analysis – 0.01 %MC (1 mg) readability, user guidance, real-time drying curve, user management, method (99) and result storage (3000), 3 drying programs, control charts.
Optimized Productivity – Define control limits and get instant pass/fail decisions per sample plus a graphical overview with control charts for the sample series.
Intuitive OneClick™ Operation – The large 7" color touchscreen offers an easy to navigate user interface. The operator is guided graphically step by step through the workflow.
Increased Safety with User Management – Define multiple users with individual rights, each with their own home screen and method shortcuts. This reduces errors and increases efficiency.