Some Products May Appear Restricted
To ensure a smooth and speedy checkout, please log in to your account. Some items may show as restricted simply because you're not logged in.
If you do not have an account, you can register using our registration webform (https://www.avantorsciences.com/us/en/login/register)
If you're still seeing restrictions after logging in, certain products—like chemicals or medical devices—require additional account verification steps to be able to place an order. Some items may additionally require a specific license or customer documentation; additional documentation will be requested for these items prior to shipment.
Specifications
- Cutting Stroke:59 mm
- Cutting Thickness:1 - 100 μm
- Max. Specimen Size:55×55 mm or 55×80 mm
- Description:CM1860 cryostat
- W×D×H:600×730×1140 mm
- Feed Size:25 mm (total specimen feed)
- Weight:135 kg
- Cat. No.:76404-232
Specifications
About this item
This high-throughput cryostat delivers diagnostic confidence by reliably producing quality sections to help provide an accurate diagnosis - even with the most complicated tissue types.
- CM1860 is a perfect assistant for high-quality, fast and safe sectioning
- Standard applications in the clinical histopathology laboratory
Staff near the cryostat is protected by the antimicrobial nano-silver coating, silver protect, which provides outstanding safety by reducing exposure to surface pathogens. Silver protect covers the cryostat’s external upper surfaces and constantly protects individuals in the work area by penetrating the membranes of microbes to prevent replication.
The unique premium blade holder safety features combined with the ergonomics of a designated finger guard, blade ejector and palm rest for brush technique users improve safety and comfort while sectioning.