Order Entry
United States
ContactUsLinkComponent
Strain Relief Forming Pliers, Excelta
Strain Relief Forming Pliers, Excelta
Catalog # 75880-620
Supplier:  Excelta
undefined
Strain Relief Forming Pliers, Excelta
Catalog # 75880-620
Supplier:  Excelta
Supplier Number:  554A-US

Specifications

  • Cat. No.:
    75880-620
  • Overall length:
    127 mm (5")
  • Supplier no.:
    554A-US

Specifications

About this item

These pliers form stress relief on thru-hole components and feature dual leaf springs for smooth action.

  • Made from carbon tool steel
  • Plier bend starts 0.060" from component
  • Bend is 0.090" wide
  • Maximum cut capacity is 0.025"

These items are custom tools, and are made to order. They typically ship within 8-10 weeks of order placement.