Order Entry
United States
ContactUsLinkComponent
Reactor Support Frame, Mobile, Jacketed, 50 L, 400 mm Flange, Chemglass
Reactor Support Frame, Mobile, Jacketed, 50 L, 400 mm Flange, Chemglass
Catalog # 76333-632
Supplier:  Chemglass
undefined
Reactor Support Frame, Mobile, Jacketed, 50 L, 400 mm Flange, Chemglass
Catalog # 76333-632
Supplier:  Chemglass
Supplier Number:  CG-1968-Y-12

Specifications

  • Description:
    Reactor support frame, mobile, jacketed, 50 L, 400 mm flange
  • Dimensions:
    28.25W×20D×75.25"H; 15.6" clearance below valve
  • Environmentally Preferable:
  • Cat. No.:
    76333-632

Specifications

About this item

New open air design, with decreased frame depth, allows greater access to the reactor and peripheral glassware.

  • Oversized rugged S.S. uprights and heavy duty PTFE coated aluminum fittings provide maximum strength and chemical durability 
  • All stainless steel uprights are passivated to inhibit corrosion
  • Motor mount for electric, air or XP motors with the ability to unlock and swing out giving greater access to reactor
  • Open design provides excellent accessibility to reactor and glassware components
  • Reactor support plates holds reactor securely and allows easy installation/removal of reactor by one person
  • Mobile: large swivel caster with locking mechanisms

Motor mount arm can be used with either electric, air, or XP motors and can swing out of the way for greater access to reactor. Design allows support frame to be used for 50 L 400 mm flange Jacketed reactor systems. Glassware can be quickly installed and removed by one person saving time and frustration normally associated with out-of-date designs.