Order Entry
United States
ContactUsLinkComponent
Vernier Go Direct® Hand Dynamometer
Vernier Go Direct® Hand Dynamometer
  470315-122
undefined
Vernier Go Direct® Hand Dynamometer
  470315-122
 :  GDX-HD

 

  • Description:
    Go Direct® Hand dynamometer
  • Environmentally Preferable:
  • Cat. No.:
    470315-122

 

 

Measure grip strength, pinch strength, and muscle fatigue wirelessly with Go Direct® Hand dynamometer.

  • Evaluate grip strength and different limb positions
  • Observe the effect of a conscious effort to overcome fatigue on hand grip strength
  • Compare pinch strength of each finger
  • Rechargeable battery
  • Safety range (maximum force without damage done to sensor): 0 to 850 N
  • Range: 0 to 600 N
  • Resolution: 0.1 N

This can be used to measure grip and pinch strength and to perform muscle fatigue studies. This sensor directly connects via Bluetooth® wireless technology or USB to student devices. Students can correlate muscle strength and fatigue when they pair Go Direct Hand dynamometer and Go Direct® EKG sensor.

Go Direct sensors connect directly to your mobile device, Chromebook™, or computer using our free Graphical Analysis™ 4 app - no additional equipment or software purchases are necessary. Go Direct sensors can be used wired via USB or wirelessly via Bluetooth® wireless technology, allowing to choose the solution best for classroom or laboratory.

 : Thses includes micro USB cable.